Shop All Desks
Officesource
48.00" W X 29.50" H, Maple
Mfr # SGLHDPL121MA
Zoro # G405670843
product price: $366.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Key Features
- Overall Width 48.00"
- Overall Height 29.50"
- Color Maple
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHDPL121MA
- Zoro # G405670843
- UPC # 695991300897
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 48.00" |
Overall Height | 29.50" |
Length | 30.00'' |
Details
Color | Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Green Shell Stack Chair, PK5 (5-RUT-EO1-GN-GG)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- VOLLRATH Strain Relief Bushing, Black (17024-3)
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (DBLFDPL105CG)
- OFFICESOURCE 71.00'' W X 29.50'' H, White (PL105WH)
- OFFICESOURCE 112.00'' W X 65.50'' H, Mahogany (OS57MH)
- OFFICESOURCE 72.00'' W X 40.35'' H, Espresso (PLT4172ES)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS211MW)
- OFFICESOURCE 48.00" W X 29.50" H, Cherry (SGLHDPL121CH)
- LINEA ITALIA Reception Desk, 71 in D X 11.9 ft W X 46 in H, Clear, Mocha, Thermofused Laminate (ZUT317)
- Officesource Desks