Shop All Desks
Officesource
48.00" W X 29.50" H, Maple
Mfr # SGLHDPL104MA
Zoro # G205671118
product price: $353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Overall Width 48.00"
- Overall Height 29.50"
- Color Maple
- Length 24.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHDPL104MA
- Zoro # G205671118
- UPC # 695991300897
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 48.00" |
Overall Height | 29.50" |
Length | 24.00" |
Details
Color | Maple |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Hose, Water Clear Vinyl (882671)
- LORELL Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2 (42948)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Dark Gray (HL-0001-DK-GY-GG)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHDPL105ES)
- OFFICESOURCE 48.00" W X 29.50" H, Espresso (SGLHDPL104ES)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS9CH)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHLPL101ES)
- OFFICESOURCE 60.00'' W X 29.50'' H, Maple (DBLFLPL103MA)
- OFFICESOURCE 107.00'' W X 65.50'' H, Cherry (OS4CH)
- CONNEXION Credenza, 13.4" D X 70.6" W X 35-1/2" H, Slate/Sandstone (93510-1159)
- Officesource Desks