Shop All Desks
Officesource
48.00" W X 29.50" H, Mahogany
Mfr # SGLHDPL104MH
Zoro # G805671105
product price: $420.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Overall Width 48.00"
- Overall Height 29.50"
- Color Mahogany
- Length 24.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHDPL104MH
- Zoro # G805671105
- UPC # 695991300606
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 48.00" |
Overall Height | 29.50" |
Length | 24.00" |
Details
Color | Mahogany |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display (695464)
- VINTIQUEWISE Black Velvet Vintage Storage Wooden Antique Classic Decorative Book Box Holder, PK 3 (QI004265.BK)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- OFFICESOURCE 71.00'' W X 42.50'' H, Cherry (OS97CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (PL105CG)
- OFFICESOURCE 48.00" W X 29.50" H, Cherry (SGLHDPL121CH)
- OFFICESOURCE 60.00'' W X 29.50" H, Espresso (SGLHLPL103ES)
- OFFICESOURCE 89.25'' W X 29.50'' H, Mahogany (OS6MH)
- OFFICESOURCE 89.25'' W X 29.50'' H, Modern Walnut (OS6MW)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- Officesource Desks