Shop All Desks
Officesource
48.00" W X 29.50" H, Espresso
Mfr # SGLHDPL104ES
Zoro # G405671284
product price: $364.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Overall Width 48.00"
- Overall Height 29.50"
- Color Espresso
- Length 24.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHDPL104ES
- Zoro # G405671284
- UPC # 695991300866
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 48.00" |
Overall Height | 29.50" |
Length | 24.00" |
Details
Color | Espresso |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (3085PY)
- OASIS Terry Washcloth, 12-in x 12-in, .75 lb, 12PK (MDTWC4B11HZ)
- HOLLAND BAR STOOL CO 36" x 36" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SGryStn)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS211MW)
- OFFICESOURCE 71.00'' W X 29.50'' H, Maple (PL105MA)
- OFFICESOURCE 71.00'' W X 65.50'' H, Mahogany (OS211MH)
- OFFICESOURCE 95.07'' W X 65.55'' H, Modern Walnut (OS153MW)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS212CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Maple (OS86MA)
- FLASH FURNITURE Maple Sit to Stand Mobile Laptop Compute (NAN-JN-2792-MP-GG)
- Officesource Desks