Shop All Desks
Officesource
48.00" W X 29.50" H, Cherry
Mfr # SGLHDPL121CH
Zoro # G505671290
product price: $359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$359.99
Free 30-Day Returns
Key Features
- Overall Width 48.00"
- Overall Height 29.50"
- Color Cherry
- Length 30.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # SGLHDPL121CH
- Zoro # G505671290
- UPC # 695991301689
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 48.00" |
Overall Height | 29.50" |
Length | 30.00'' |
Details
Color | Cherry |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Putty, Legal (16701)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- NATIONAL PUBLIC SEATING NPS AirFlex Series Premium Polypropylene Folding Chair, White (Pack of 4) (1421)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLHLPL102WH)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHDPL105ES)
- OFFICESOURCE 226.00'' W X 29.50'' H, Maple (OS170MA)
- OFFICESOURCE 90.19'' W X 65.55'' H, Maple (OS24MA)
- OFFICESOURCE OS Laminate Collection Executive Typical - OS10 (OS10CH)
- OFFICESOURCE 60.00'' W X 29.50'' H, Modern Walnut (DBLFDPL103MW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, Brown (I 7304)
- Officesource Desks