Shop All Waiting Room & Guest Chairs
Officesource
45.31''W20.13''L18.56''H
Mfr # 11490VBK
Zoro # G905672972
original price:
$363.31
7% off
new price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18.56''
- Overall Width 45.31''
- Overall Depth 20.13''
- Color Black
- Features Waterfall Seat Cushion | Wall Saver Back Leg Design | Antimicrobial Upholstery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 11490VBK
- Zoro # G905672972
- UPC # 843650112491
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 18.56'' |
Overall Width | 45.31'' |
Overall Depth | 20.13'' |
Details
Color | Black |
Features | Waterfall Seat Cushion | Wall Saver Back Leg Design | Antimicrobial Upholstery |
Frame Color | Silver |
Weight Capacity | 29.32 |
Style | Big and Tall Chair |
Description
From the Big Tall Collection, this black faux leather bench with a silver frame is the perfect addition to your waiting room seating area. Able to hold 500 pounds, this bench is as durable as it is functional.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Bonsai, 120 in wide x 60 in high (BG-WW-BNS-120)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Beige - 10 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair (10-LE-L-3-BEIGE-GG)
- FLOORTEX MegaMat Heavy-Duty Polycarb Mat, Hard Floor/All Carpet, 46 x 60, Clear (ECM121525ER)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VBK)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-WH-GG)
- Officesource Office Chairs