Shop All Desks
Officesource
29.53 W X 29.53 H, Distressed Brown
Mfr # HIR3024DB
Zoro # G005670878
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29.53
- Overall Height 29.53
- Color Distressed Brown
- Length 23.62
- Features Heavy industrial metal cross bar base|Black mesh metal modesty panel|Thick laminate distress top|Two grommets|Add a return and/or metal privacy panel for added surface space and privacy|Distressed brown laminate finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # HIR3024DB
- Zoro # G005670878
- UPC # 843650118806
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 29.53 |
Overall Height | 29.53 |
Length | 23.62 |
Details
Color | Distressed Brown |
Features | Heavy industrial metal cross bar base|Black mesh metal modesty panel|Thick laminate distress top|Two grommets|Add a return and/or metal privacy panel for added surface space and privacy|Distressed brown laminate finish |
Frame Color | Distressed Charcoal |
Description
Modern design meets rustic style in the Riveted Collection Industrial Return and gives one added surface space. The distressed wood laminate top creates a reclaimed aesthetic. With a thick top and heavy industrial metal cross bar base, there is added structure and stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (PL105MH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS208CH)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS209MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, Cherry (SGLHDPL103CH)
- OFFICESOURCE 142.00'' W X 40.50'' H, Espresso (OS148ES)
- OFFICESOURCE 66.00'' W X 29.50'' H, Maple (DBLHDPL102MA)
- HON Return Shell, 24 in D X 48" W X 29-1/2 in H, Harvest/Putty (H38215R.C.L)
- Officesource Desks