Shop All Waiting Room & Guest Chairs
Officesource
29.1875''W26.8125''L35.0625''H
Mfr # 12881FGR
Zoro # G305672893
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35.0625''
- Overall Width 29.1875''
- Overall Depth 26.8125''
- Color Gray Linen
- Weight Capacity 27.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 12881FGR
- Zoro # G305672893
- UPC # 436501124228
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 35.0625'' |
Overall Width | 29.1875'' |
Overall Depth | 26.8125'' |
Details
Color | Gray Linen |
Weight Capacity | 27.55 |
Frame Color | Brown Wood |
Style | Mid Back Guest Chair |
Description
This mid back guest chair is the perfect addition to any office space or lobby area. Its sophisticated gray linen fabric looks good with all three base options, including the 5 star chrome base, wood leg base, and metal sled base. Not only does this guest chair look good, but it also feels good, offering the right amount of support for your back and arms. Sophisticate your space with this mid back guest chair from the Bolster Collection!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Wall Clock, Black (67801103)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- PROSOURCE Leg Tip Rubber 7/8 Inch Black (FE-50635-PS)
- OFFICESOURCE Value Collection Armless, Sled Base Guest Chair with Black Frame (2709FBK)
- OFFICESOURCE 26.00''W28.00''L36.00''H (1240VBK)
- OFFICESOURCE OS Big & Tall Collection Guest Chair with Arms and Black Frame (59053FPAGR)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600VESBK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- BOSS Traditional Chair, 32"L44"H, Fixed (B800-BK)
- Officesource Waiting Room & Guest Chairs