Shop All Waiting Room & Guest Chairs
Officesource
29.13''W27.50''L30.50''H
Mfr # 10520VBK
Zoro # G805672928
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30.50''
- Overall Width 29.13''
- Overall Depth 27.50''
- Color Black Faux Leather
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 10520VBK
- Zoro # G805672928
- UPC # 857516007524
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 30.50'' |
Overall Width | 29.13'' |
Overall Depth | 27.50'' |
Details
Color | Black Faux Leather |
Frame Color | Silver |
Weight Capacity | 56.8 |
Features | Greenguard Certification | Elegant silver base | High-quality Black LeatherTek faux leather | Durable construction |
Style | Guest Chair |
Description
This guest chair from OfficeSource is a premium quality addition to any office workspace. Combining both elegant aesthetics and comfort, you can have something pleasing to the eye that is a joy for guests to experience. This chair comes with a high quality black faux leather upholstery, and has tufted cushion seating for added comfort. As part of the Millennial Collection, this chair also comes fully Greenguard certified. This means that you can be sure it meets current industry standards on chemical emissions, keeping your workforce and workplace safe.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- FLASH FURNITURE Brown Fabric Banquet Chair (4-FD-C01-COPPER-008-T-02-GG)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- OFFICESOURCE 29.1875''W26.8125''L35.0625''H (12885FGR)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- GLOBAL INDUSTRIAL Synthetic Leather Reception Bench, Black W/ Silver Frame (695866)
- Officesource Office Chairs