Shop All Desks
Officesource
26.57 W X 28.03 H, Charcoal
Mfr # 6080CR
Zoro # G705671069
product price: $163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Overall Width 26.57
- Overall Height 28.03
- Color Charcoal
- Features Pencil Holder | Modesty Panel | Built In Bag Hook
- Frame Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 6080CR
- Zoro # G705671069
- UPC # 843650114303
- Country of Origin Taiwan, Province of China
- Category Desks
Dimensions
Overall Width | 26.57 |
Overall Height | 28.03 |
Length | 21.85 |
Details
Color | Charcoal |
Features | Pencil Holder | Modesty Panel | Built In Bag Hook |
Frame Color | Chrome |
Description
This student stackable desk from the Mario Collection is a perfect alternative to an ordinary and bulky classroom desk. Coming in charcoal plastic, this desk looks sleek while also being both durable and easy to maintain. Able to be broken down, stacked six high, and stored away, this desk is compact and leaves space for other activities. Not only good for the classroom, this student desk is a great solution for homeschooled children or for parents who want a space at night for their children to complete homework.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- ALL SEASONS All Seasons Down Alternative Comforter, Black, Twin (GP130131)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS208LMW)
- OFFICESOURCE 71.00'' W X 29.50'' H, Maple (DBLHLPL101MA)
- OFFICESOURCE 71.00'' W X 29.50'' H, Espresso (SGLHDPL101ES)
- OFFICESOURCE 71.00'' W X 29.50'' H, Modern Walnut (PL105MW)
- OFFICESOURCE 66.00'' W X 65.50'' H, White (OS96WH)
- OFFICESOURCE 89.25'' W X 29.50'' H, Espresso (OS6ES)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- Officesource Desks