Shop All Waiting Room & Guest Chairs
Officesource
26.00''W28.00''L36.00''H
Mfr # 1240VBK
Zoro # G605672746
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36.00''
- Overall Width 26.00''
- Overall Depth 28.00''
- Color Black Leather Soft Vinyl
- Frame Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # 1240VBK
- Zoro # G605672746
- UPC # 857516007852
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36.00'' |
Overall Width | 26.00'' |
Overall Depth | 28.00'' |
Details
Color | Black Leather Soft Vinyl |
Frame Color | Mahogany |
Features | Upholstered in beautiful Italian bonded leather in black or Oxblood|Padded leather upholstered arms|Solid hardwood Mahogany frame|Weight capacity: 250 lbs. |
Weight Capacity | 36.4 |
Style | Guest Chair |
Description
Give your office a touch of elegance with this traditional style guest chair from OfficeSource. This Spencer Collection guest chair combines the warmth of wood and contemporary styling in this timeless design. This guest chair offers a luxurious seating option to enhance your waiting room or office. Let your guests enjoy the comfort of a cushioned seat and back upholstered in black vinyl. With an elegant mahogany finish on all wood components, this superior chair will satisfy all of your office aesthetic needs. The comfort, elegance and style of this chair will last for years to come.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART White Feather & Down Pillow, Jumbo, PK2 (MS201802)
- TRADEMARK FINE ART Geraldine Aikman 'Red White And Blue Shops' Canvas Art, 14x19 (ALI35128-C1419GG)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Black (ELW3938)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700FCHBK)
- OFFICESOURCE Ridge Collection Sled Based Guest Chair with Chrome Frame (9509VGR)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- OFFICESOURCE Bowery Collection Retro Style Guest Chair with Black Wood Legs (6909FGR)
- OFFICESOURCE Parson Collection Armless Micro Mesh Back Side Chair (3129GNSFBK)
- FLASH FURNITURE Sea Foam Charlstwn Adirondack Chair, Sea Foam Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SFM-GG)
- Officesource Seating