Shop All End Tables
Officesource
24.00'' W, 24.00'' L, 20.00'' H, Cherry
Mfr # PL220CH
Zoro # G805687335
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.00''
- Length 24.00''
- Height 20.00''
- Leg Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PL220CH
- Zoro # G805687335
- UPC # 695991306967
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 24.00'' |
Length | 24.00'' |
Height | 20.00'' |
Details
Tabletop Color | Cherry |
Leg Color | Cherry |
Description
This end table from OfficeSource is a piece of furniture that can be incorporated nearly everywhere. Whether you are looking for home office furniture, waiting room furniture sets, or even a nice small table for a reception room, this end table can be easily used anywhere. The laminate surface of this table also makes it able to sustain great wear and tear. This end table was designed with great attention to detail, so it is not only rich in styling, but it also exhibits superior craftsmanship. Though the table might appear simple and elegant, the quality of this table has not been compromised. It is made using the finest quality materials, which ensures that the table is not only strong, but also extremely durable. This end table is available in your choice of five attractive finishes, which gives you the freedom to choose a finish that appeals to you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Heavy-Duty Extended Height Stool, Vinyl Seat, Nylon Mesh Back, Black (3394BV)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (191-6599-10519-ZORO)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- SAFCO 19.75" D, 29.50" W, Cherry, Stee/Compressed Wood (1923CY)
- DESIGN TOSCANO Wisdom Owl Sculptural Side Table (JQ10266)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Chrome (I 3638)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Metal, Black Marble Look (I 2126)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Console Table (176-11250-Zoro)
- INTERNATIONAL CONCEPTS 42 W, 25 L, 18 H (OT-6C)
- ORE FURNITURE Ore Furniture K-0721 Glass Top Dolphin End Table; 24 in. (K-0721)
- Officesource End Tables