Shop All Desks
Officesource
226.00'' W X 29.50'' H, Maple
Mfr # OS170MA
Zoro # G805671082
product price: $2,184.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
$2,184.99
Free 30-Day Returns
Key Features
- Overall Width 226.00''
- Overall Height 29.50''
- Features Complete office furniture collection | Creates a work space for two | Offers hutch and cabinets space for storage
- Length 96.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS170MA
- Zoro # G805671082
- UPC # 843650119926
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 226.00'' |
Overall Height | 29.50'' |
Length | 96.00'' |
Details
Color | Maple |
Features | Complete office furniture collection | Creates a work space for two | Offers hutch and cabinets space for storage |
Description
Design a work space that offers ample room for a team of two, with this collection of office furniture. This collection includes all of the essential pieces that come together to create an office space fit for any team. This collection includes a spacious hutch and plenty of storage space so that you are afforded all of the display and organizational space that you need in order to best do your job. This collection is a great choice to include in your professional office setting, and will also work well for your home office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Queen Mother Iyoba African Wall Mask (QL14503)
- BAXTON STUDIO Avara Gray Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9370)
- KENNEY MFG CLIP RING BRONZ 3/4"" 14PK (KN977/30)
- FULTON Left Hand Facing L-Shaped Desk (FL684L-KIT)
- OFFICESOURCE 226.00'' W X 29.50'' H, Modern Walnut (OS170MW)
- OFFICESOURCE 89.25'' W X 29.50'' H, Modern Walnut (OS6MW)
- OFFICESOURCE 71.00'' W X 42.50'' H, Modern Walnut (OS97MW)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHDPL105ES)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS86CH)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLFDPL102WH)
- SAFCO Adjustable Desk, 22 in D X 29 1/2 in W X 49 in H, Gray, Steel/Compressed Wood (1929GR)
- Officesource Desks