Shop All End Tables
Officesource
22.25'' W, 15.75'' L, 25.50'' H, Mahogany
Mfr # PLTC66TMH
Zoro # G105687622
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.25''
- Length 15.75''
- Height 25.50''
- Leg Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # PLTC66TMH
- Zoro # G105687622
- UPC # 695991309128
- Country of Origin Malaysia
- Category End Tables
Dimensions
Width | 22.25'' |
Length | 15.75'' |
Height | 25.50'' |
Details
Tabletop Color | Mahogany |
Leg Color | Mahogany |
Description
Create a warm and welcoming reception area, with this large side table. Durable and sturdy, this laminate top side table is sure to be the perfect place for magazines, or for showing off your business awards. The table is offered in a number of great finish options, so you can create the office space that is the true reflection of your business style. Be sure to pair this reception table with other key pieces that'll help to finish out your office space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.154" Diam x 1.87" H - Polished Brass (01SLPR104PB1)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-S-INT)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Walnut (01243029WL1)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- OFFICESOURCE 24.00'' W, 24.00'' L, 20.00'' H, Cherry (PL220CH)
- MONARCH SPECIALTIES 47.25 W, 32 H, Mdf, Hollow-Core, Laminate, Metal, Particle Board Top, Brown (I 2851)
- MONARCH SPECIALTIES Accent Table - 24"H / Grey / Chrome Metal (I 3474)
- PIT POSSE Pit Posse 550 Table Storage Brackets Holders (550)
- MONARCH SPECIALTIES Accent Table, Side, End, Nightstand, Lamp, Living Room, Bedroom, Contemporary, Modern (I 3388)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Chrome (I 3638)
- Officesource End Tables