Shop All Desks
Officesource
142.00'' W X 40.50'' H, Espresso
Mfr # OS148ES
Zoro # G105671249
product price: $3,578.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$3,578.99
Free 30-Day Returns
Key Features
- Overall Width 142.00''
- Overall Height 40.50''
- Length 144.00''
- Features Chic contemporary style | Includes reception desk shell, reception return shell and a hanging 3/4 pedestal | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple and white finishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS148ES
- Zoro # G105671249
- UPC # 695991305274
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 142.00'' |
Overall Height | 40.50'' |
Length | 144.00'' |
Details
Color | Espresso |
Features | Chic contemporary style | Includes reception desk shell, reception return shell and a hanging 3/4 pedestal | Available in cherry, mahogany, modern walnut, espresso, coastal gray, honey, maple and white finishes |
Description
Welcome guests into your facility, with a warm and spacious reception desk that will help to set the right tone for your business. Whether you're in the real estate industry, or you're establishing a medical practice, you'll find that the right reception area can make a huge difference to how your guests think about your business. This office furniture collection boasts a charming contemporary style, and is offered in a number of great finishes. It includes the reception desk shell, the reception return shell, and a hanging 3/4 pedestal that will provide ample file storage space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x48" (FR1112123ER)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- FLASH FURNITURE Rectangle Activity Table, 30" W X 60" L X 30.25" H, Laminate, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS86CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (DBLFDPL101CG)
- OFFICESOURCE 71.00'' W X 29.50" H, Cherry (SGLHLPL105CH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (DBLFDPL105CG)
- OFFICESOURCE 71.00'' W X 29.50'' H, Espresso (DBLFDPL101ES)
- OFFICESOURCE 48.00" W X 29.50" H, Espresso (SGLHDPL104ES)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS4824-WNB)
- Officesource Desks