Shop All Desks
Officesource
112.00'' W X 65.50'' H, Mahogany
Mfr # OS57MH
Zoro # G305670899
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,416.99
Free 30-Day Returns
Key Features
- Overall Width 112.00''
- Overall Height 65.50''
- Color Mahogany
- Features Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 144''W x 204''D x 29.5''H
- Length 71.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officesource
- MFR # OS57MH
- Zoro # G305670899
- UPC # 695991301542
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 112.00'' |
Overall Height | 65.50'' |
Length | 71.00'' |
Details
Color | Mahogany |
Features | Spacious executive desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 144''W x 204''D x 29.5''H |
Description
Featuring an elegant bow front desk that welcomes guests for meetings, this typical is a great functional choice for the executive that needs to focus on the task at hand. There is a great amount of work surface available so that you can spread out those documents and reports when you're hard at work. The hutch offers storage and shelving space, and the tack board makes a great note and idea space. Store your files and office supplies in the file pedestal, and be sure to pick out the right finish, from the eight options available, to make the best first impressions on your clients.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Black Visitors Chair, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat, Collection: WD Series (WD387-U6)
- BAXTON STUDIO Ansa Dark Grey Upholstered Full Size Bed (159-9759)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- ATLAS COMMERCIAL PRODUCTS Chiavari cushion, Soft 2" Box Cushions, Light Gray (SBC4LG)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS89MW)
- OFFICESOURCE 66.00'' W X 65.50'' H, White (OS96WH)
- OFFICESOURCE 66.00'' W X 29.50'' H, Maple (DBLHDPL102MA)
- OFFICESOURCE 71.00'' W X 42.50'' H, Modern Walnut (OS97MW)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS211MW)
- OFFICESOURCE 60.00'' W X 29.50'' H, Espresso (DBLFLPL103ES)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Grey, Black (I 7715)
- Officesource Desks