Shop All Desks
Officesource
107.00'' W X 65.50'' H, Cherry
Mfr # OS9CH
Zoro # G905671319
product price: $1,820.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,820.99
Free 30-Day Returns
Key Features
- Overall Width 107.00''
- Overall Height 65.50''
- Color Cherry
- Length 71.00''
- Features Cool contemporary design | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 107''W x 71''D x 65.5''H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS9CH
- Zoro # G905671319
- UPC # 695991303225
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 107.00'' |
Overall Height | 65.50'' |
Length | 71.00'' |
Details
Color | Cherry |
Features | Cool contemporary design | Sturdy build, to last for years | Offered in some great finishes, including white, modern walnut, honey, espresso, and more | Dimensions: 107''W x 71''D x 65.5''H |
Description
Are you looking for contemporary office furniture that will give you the ability to meet all of the needs of your growing business? This typical offers you all of that, and so much more. Whether you are building a new office space or giving a much needed renovation to the office of one of your executives, this typical comes together to give you everything that you need. The desk supports will ensure that your desk is sturdy, while the lateral file gives you all of the file storage space that is necessary for your important documentation. The open hutch gives you great display and storage space, while also giving you a tack board to pin up all your important memos, notes, and reminders. This typical comes in eight beautiful finishes, so you can choose the one that best complements your office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- KENNEY MFG Heavyweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61455)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- MOORECO Round Stool, No Backrest, 18-1/2 to 29 in. (34419R)
- OFFICESOURCE 71.00'' W X 29.50'' H, Espresso (DBLFDPL101ES)
- OFFICESOURCE 71.00'' W X 65.50'' H, Maple (OS86MA)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS208CH)
- OFFICESOURCE 48.00" W X 29.50" H, Maple (SGLHDPL121MA)
- OFFICESOURCE 71.00'' W X 29.50'' H, Coastal Gray (PL105CG)
- OFFICESOURCE 70.87 W X 29.53 H, Distressed Brown (HID3071DB)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- Officesource Desks