Shop All Desks
Officesource
107.00'' W X 65.50'' H, Cherry
Mfr # OS4CH
Zoro # G505671122
product price: $1,963.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$1,963.99
Free 30-Day Returns
Key Features
- Overall Width 107.00''
- Overall Height 65.50''
- Color Cherry
- Features Spacious desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 107''W x 89''D x 65.5''H
- Length 89.00''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officesource
- MFR # OS4CH
- Zoro # G505671122
- UPC # 695991303225
- Country of Origin Malaysia
- Category Desks
Dimensions
Overall Width | 107.00'' |
Overall Height | 65.50'' |
Length | 89.00'' |
Details
Color | Cherry |
Features | Spacious desk, with contemporary design | Offers ample storage and filing space | Offered in some great finish options | Dimensions: 107''W x 89''D x 65.5''H |
Description
Transform an empty office space into a productive environment fit for any executive. This typical is a durable and attractive contemporary solution to your business needs. The bow front desk provides a great amount of work surface for you to spread out on when hard at work. The hutch, storage cabinet, and deluxe full pedestal offer you ample storage space for all of your office essentials. This typical is available in eight beautiful finish options, so you can choose the one that best complements your office decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G/W)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- TRADEMARK FINE ART Bruno Birkhofer 'Whispering Of The River' Canvas Art, 22x32 (1X02374-C2232GG)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS86CH)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (DBLHLPL102WH)
- OFFICESOURCE 60.00'' W X 29.50'' H, White (SGLHDPL103WH)
- OFFICESOURCE 71.00'' W X 29.50'' H, White (PL105WH)
- OFFICESOURCE 71.00'' W X 29.50'' H, Espresso (SGLHDPL101ES)
- OFFICESOURCE 71.00'' W X 29.50'' H, Modern Walnut (PL105MW)
- MANHATTAN COMFORT Office Desk, 17.51" D X 53.14" W X 31.1" H, White, MDP (136AMC160)
- Officesource Desks