Shop All Wall Files
Officemate
WallFilingystem, 165/8x4-3/4x38.25, PK7
Mfr # 21726
Zoro # G4126337
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 16 5/8"
- Depth 4 3/4"
- Fits Legal; Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officemate
- MFR # 21726
- Zoro # G4126337
- UPC # 042491217260
- Country of Origin United States
- Category Wall Files
Dimensions
Width | 16 5/8" |
Depth | 4 3/4" |
Overall Height | 38 1/4" |
Details
Item | WallFilingystem,165/8x4-3/4x38.25,PK7 |
Material | Plastic |
Color | Black |
Fits | Legal; Letter |
Weight | 8.8 lbs |
Description
Grande Central Filing System, Package Quantity 7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY Rust Preventative Poly Tubing Roll, 3mil (PT3B051500)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- NATURE SAVER Nature Saver Top Tab Fstnr Folder5, PK25 (NATSP17234)
- XEROX Xerox Black Toner Cartridge (006R01771)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7Hx13W In, Smoke (21431)
- OFFICEMATE Unbreakable Wall Pocket, Legal/Ltr, Clear (21664)
- OFFICEMATE Magnetic Wall Pocket, Letter, 7Hx13W, Smoke (21451)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Black (21442)
- OFFICEMATE Officemate OIC21434CT Plastic Wall File; Clear (OIC21434CT)
- OFFICEMATE Wall Pocket, Letter, Black, 7 In H, PK3 (21422)
- OFFICEMATE Wall File Back Plate/Hangers, Black (21729)
- Officemate Wall Files