Shop All Wall Files
Officemate
Wall Rack, Letter/Legal
Mfr # 21722
Zoro # G2739003
original price:
$18.75
5% off
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Plastic
- Height 9 3/4 in
- Color Black
- Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officemate
- MFR # 21722
- Zoro # G2739003
- UPC # 042491217222
- Country of Origin United States
- Category Wall Files
Dimensions
Height | 9 3/4 in |
Width | 15 3/4 in |
Depth | 3 1/8 in |
Overall Height | 9 3/4 in |
Overall Width | 15 3/4 in |
Paper Size | A4, Letter |
Overall Depth | 3 1/8 in |
Compartment Depth | 4 1/8 in |
Compartment Width | 15 in |
Compartment Height | 8 in |
Details
Number of Compartments | 1 |
Item | Wall File |
Material | Plastic |
Color | Black |
Includes | Label |
Mounting Method | Screw In |
Product Type | Wall File |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Wall File, Material Plastic, Color Black, Height 9 3/4 in, Width 15 3/4 in, Depth 3 1/8 in, Number of Compartments 1, Includes Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX Staples, Cartrdge, Eh70F, 5/16, PK5000 (NO70FE)
- DECKER TAPE PRODUCTS Label, DL1310, FRAGILE LIQUID HANDLE WITH CARE, 2" X 3" (DL1310)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA7)
- BANKERS BOX Banker Box, Lgl, 550Lb, Wht/Blu, PK12 (00705)
- OFFICEMATE Officemate OIC21434CT Plastic Wall File; Clear (OIC21434CT)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- OFFICEMATE Wall Rack, Starter Pocket, Letter/Legal (21720)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7Hx13W In, Smoke (21431)
- OFFICEMATE Wall File Back Plate/Hangers, Black (21729)
- OFFICEMATE Wall Pocket, Letter, Smoke, 7 In H, PK3 (21421)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- Officemate Wall Files