Shop All Wall Files
Officemate
Wall File Back Plate/Hangers, Black
Mfr # 21729
Zoro # G0665761
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Plastic
- Height 12 in
- Color Black
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officemate
- MFR # 21729
- Zoro # G0665761
- UPC # 042491217291
- Country of Origin China
- Category Wall Files
Dimensions
Height | 12 in |
Width | 2 in |
Depth | 1/2 in |
Overall Width | 9 in |
Overall Height | 15 3/4 in |
Compartment Depth | 1 1/4 in |
Compartment Width | 9 in |
Compartment Height | 15 3/4 in |
Overall Depth | 1 1/4 in |
Details
Item | Wall File |
Number of Compartments | 1 |
Material | Plastic |
Color | Black |
Product Type | Wall File |
Includes Mounting Hardware | Mounting Hardware Included |
Mounting Method | Hanging |
Description
Wall File, Material Plastic, Color Black, Height 12 in, Width 2 in, Depth 1/2 in, Number of Compartments 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, 5 Sets, PK5 (12450)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- DETECTAMET Clipboard Clip 5-5/8" L, Silver, Pk5 (307-T185)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 18" x 13", 4 mil, Clear, Pk500 (5CNN4)
- OFFICEMATE Wall Pocket, Letter, 7Hx13W, Black (21432)
- OFFICEMATE Wall Pocket, Letter, Black, 7 In H, PK3 (21422)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Smoke (21441)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- OFFICEMATE Partition Hanger, Adjustable, PK2 (21460)
- OFFICEMATE Recycled Wall Pocket, Letter (26092)
- OMNIMED Aluminum Wall Pocket (7H" x 14W") (255713)
- Officemate Wall Files