Shop All Document Displays
Officemate
Upright Sign Holder, Vertical
Mfr # 23005
Zoro # G5440968
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material plastic
- Recommended Age 5+ Years
- Recommended Grade K+
- Depth 0.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 23005
- Zoro # G5440968
- UPC # 42491230054
- Country of Origin China
- Category Document Displays
Dimensions
Depth | 0.3" |
Details
Color | Clear |
Material | plastic |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Application | Sign |
Description
Displays your signs upright on desk or flat surface. For signs 8.5" W x 11" H. Self-Standing. Literature slides in from bottom. Made from clear plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Retractable Permanent Marker, Fine Bullet Tip, Black, PK12 (32701)
- UST Heavy Duty, Side action sealer 3/4 Steel Straps (UST 1165)
- ALLIANCE RUBBER Rubber Bands, Size #117B, Orange (37176)
- POST-IT Tabs, Post-It, Primary, Ast Pk (MMM676ALYR)
- OFFICEMATE Officemate Vertical Upright Sign Holder - 8.5 x 11 in. - Clear (1441333)
- ZORO SELECT Wall Sign Holder, Plastic, 8.5X11", Clear (68201)
- AZAR DISPLAYS Plexiglass Acrylic Sheets Cut to Size, Clear Plastic Panels, 2PK (179631)
- TARIFOLD Easy - Load Wall Display Unit with 10 Display Pockets, Assorted Color (TA567597)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL48-B Double LL Mounts 48 in. Double Jl Mounts- Silver (LL48-B)
- TARIFOLD Sign Holder, Clear, Magnetic, PK5 (P194694)
- Officemate Document Displays