Shop All Hole Punchers
Officemate
Two-Hole Paper Punch, Silver
Mfr # 90101
Zoro # G2916383
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 45
- Material metal
- Hole Dia. 9/32 in
- Color Metallic Silver
- Features Built-In Chip Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officemate
- MFR # 90101
- Zoro # G2916383
- UPC # 042491901015
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Details
Item | Two-Hole Paper Punch |
Sheet Capacity | 45 |
Material | metal |
Color | Metallic Silver |
Features | Built-In Chip Tray |
Description
Two-Hole Paper Punch, Sheet Capacity 45, Hole Dia. 9/32 in, Color Metallic Silver, Material Metal, Features Built-In Chip Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- TOPS Employee Time Card, 4 1/4x6 3/4, PK100 (3016)
- DURACLIP Report Cover, 60 Sh, Ltr, Black, PK25 (221401)
- NANUK CASES Cubed Foam Inserts 15" x 10-1/2", Pk4 (920-FOAM)
- OFFICEMATE Fully Adjustable Two-Three-Hole Punch, 11-Sheet, 9/32 in. Holes, Black (90095)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Blk (90089)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Silver (90100)
- OFFICEMATE Heavy Duty Paper Punch, Two Hole, Blk (90082)
- CHARLES LEONARD 3 Hole Heavy Duty Paper Punch, 40 Sheet Capacity, Adjustable, Black (90300)
- BUSINESS SOURCE Punch, Single Hole, 1/4", Slvr (62895)
- SWINGLINE Electric 3 Hole Punch, 20 Sheet, Silver (74520)
- Officemate Hole Punchers