Shop All File Holders
Officemate
Triangle Wire Sorter, Rose Gold
Mfr # 93151
Zoro # G711903871
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 9
- Color Rose Gold
- Overall Depth 10 in
- Material Steel
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 93151
- Zoro # G711903871
- UPC # 042491931517
- Country of Origin China
- Category File Holders
Dimensions
Overall Depth | 10 in |
Overall Height | 7 in |
Overall Width | 11 1/4 in |
Paper Size | Letter |
Details
Item | File Sorter |
Number of Compartments | 9 |
Color | Rose Gold |
Material | Steel |
Product Type | File Sorter |
File Orientation | Vertical |
Stackable | Stackable |
Description
File Sorter, Number of Compartments 9, Rose Gold, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Adustable Bookrack, 5 Compartment (3116BL)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 10", Kraft, 25/Bundle (11A704)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P054)
- OFFICEMATE SORTER, INCLINE W/2 TRAYS, BK (OIC22112)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22102)
- OFFICEMATE ORGANIZER, 2 WAY, 3 TIER (OIC22904)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22112)
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22132)
- OFFICEMATE File Holder, Letter, 9 Compartment Trays (22122)
- VICTOR TECHNOLOGY Incline File, Black (8601-5)
- Officemate File Holders