Shop All File Holders
Officemate
Triangle Wire Sorter, Chrome
Mfr # 93152
Zoro # G811903832
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 9
- Color Rose Gold
- Finish Chrome
- Material Steel
- Overall Depth 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 93152
- Zoro # G811903832
- UPC # 042491931524
- Country of Origin China
- Category File Holders
Dimensions
Overall Depth | 7 1/4 in |
Overall Height | 7 in |
Overall Width | 11 1/4 in |
Paper Size | Letter |
Details
Item | File Sorter |
Number of Compartments | 9 |
Color | Rose Gold |
Finish | Chrome |
Material | Steel |
Stackable | Stackable |
Product Type | File Sorter |
File Orientation | Vertical |
Description
File Sorter, Number of Compartments 9, Rose Gold, Chrome Finish, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- PENDAFLEX Index Tab Set, Manila, 18 Pt. Manila, PK25 (PFXEN225)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- ZORO SELECT Heat Activated Shrink Tubing 6" x 1500 ft., PVC (5URL0)
- OFFICEMATE File Holder, Letter, (2) Horizontal (22236)
- OFFICEMATE File Holder, Letter, 2 Horiz., 1 Drawer (26094)
- OFFICEMATE RecycledDeskTray, 151/8x87/8x15, Lttr, PK6 (26212)
- OFFICEMATE SORTER, LARGE, BK (OIC21222)
- OFFICEMATE File Holder, Letter, 2 Horiz., 3 Vert. (26152)
- OFFICEMATE File Holder, Letter, (2) Horizontal (22206)
- SAFCO Mobile Vertical File (5059)
- Officemate File Holders