Shop All Desk Accessories & Organizers
Officemate
Tray, Front Load Legal, Black
Mfr # 22242
Zoro # G5024105
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black
- Material Plastic
- Height 2"
- Width 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 22242
- Zoro # G5024105
- UPC # 042491222424
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 2" |
Width | 10.25" |
Depth | 15.38" |
For File Size | Legal |
Details
Item | Tray,Front Load Legal,Black |
Number of Compartments | 1 |
Color | Black |
Material | Plastic |
Weight | 1.15 lbs |
Load Orientation | Front |
Description
Tray,Front Load Legal,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL Digital Portable Digital Scale 400 lb. Capacity (GP250)
- US CARGO CONTROL 36" Extra Large Rubber Bands, 1 Dozen (RB36)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Blue Ink PK (PENLR7CBX)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1/2" x 100ft- Black (WL-ED-NY-050-100)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- OFFICEMATE Officemate OIC26210 Side Load Tray; Stackable; Letter; 2-PK; Black (OIC26210)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- OFFICEMATE Achieva® Incline Sorter (26243)
- OFFICEMATE Pencil Cup, Color Gray, Material Plastic (29032)
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- MADE-TO-ORDER Black Bonded Leather 4 in. x 6 in. Memo Holder (MA890003)
- Officemate Desk Accessories & Organizers