Shop All Bookends
This Product is Discontinued
Officemate
Steel Bookends, Nonskid, 5.88 x 8.25 x 9, Black (Discontinued)
Mfr # OIC93051
Zoro # G503467642
This Product is Discontinued
Key Features
- Color Black
- Material Steel
- Width 5.88"
- Height 9"
- Depth 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # OIC93051
- Zoro # G503467642
- UPC # 42491930510
- Country of Origin China
- Category Bookends
Dimensions
Width | 5.88" |
Height | 9" |
Depth | 8.25" |
Details
Color | Black |
Material | Steel |
Weight | 1.459 lbs |
Finish | Chip-Proof Enamel |
Description
Officemate steel nonskid bookends keep you organized and support your books, binders, magazines and more with strength and stability. Features sturdy, steel ribbed construction with chip-proof enamel coating. Nonskid foam padding base keeps it in place and prevents from slipping and scratching.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.