Shop All Pencil Sharpeners
This Product is Discontinued
Officemate
Sharpener, Metal, Al, PK4 (Discontinued)
Mfr # 30218
Zoro # G5024078
This Product is Discontinued
Key Features
- Power Source Manual
- Color Metallic Silver
- Blade Material Metal
- Type Manual
- Height 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officemate
- MFR # 30218
- Zoro # G5024078
- UPC # 042491302188
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Height | 0.38" |
Depth | 1" |
Details
Item | Sharpener,Metal,Al,PK4 |
Power Source | Manual |
Color | Metallic Silver |
Blade Material | Metal |
Type | Manual |
Application | Pencil |
Weight | 0.09 lbs |
Description
Sharpener,Metal,Al,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.