Shop All Desk Accessories & Organizers
Officemate
Recycled Supply Basket, 6.125" x 5" x 2.375", Black, PK3
Mfr # 26201
Zoro # G4184020
original price:
$6.15
9% off
new price: $5.55
/pk 3, $1.85/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Number of Compartments 1
- Color Black
- Material Plastic
- Overall Width 6 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 26201
- Zoro # G4184020
- UPC # 42491262017
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 1/8" |
Height | 2.38 in |
Width | 6.13 in |
Overall Height | 2 3/8" |
Depth | 5" |
Details
Item | Desktop Supplies Organizers |
Type | Multipurpose |
Number of Compartments | 1 |
Color | Black |
Material | Plastic |
Weight | 0.441 lbs |
Description
Officemate Recycled Supply Basket, 6.125" x 5" x 2.375", Black, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 5/41)
- TOSHIBA Toshiba Black Toner Cartridge, 38,400 Yield (TFC505UK)
- SCHOOL SMART Non-Skid Jumbo Paper Clip, 2 Inches, Silver, Pack of 100 PK (04915)
- CHESTERFIELD LEATHER Single Self Stacking Legal Tray (CH874520)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- OFFICEMATE Pencil Cup, Color Gray, Material Plastic (29032)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- OFFICEMATE Officemate OIC26210 Side Load Tray; Stackable; Letter; 2-PK; Black (OIC26210)
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- ARTISTIC Metal File Sorter, White (ART20009WH)
- Officemate Desk Accessories & Organizers