Shop All Desk Accessories & Organizers
Officemate
Recycled Supply Basket, 10.125" x 3.0625" x 2.375", Black, PK3
Mfr # 26200
Zoro # G4183381
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Multipurpose
- Number of Compartments 1
- Color Black
- Overall Width 10 1/8"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officemate
- MFR # 26200
- Zoro # G4183381
- UPC # 42491262000
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 10 1/8" |
Height | 2.38 in |
Overall Height | 2 3/8" |
Width | 10.13 in |
Depth | 3 1/16" |
Details
Item | Desktop Supplies Organizers |
Type | Multipurpose |
Number of Compartments | 1 |
Color | Black |
Material | Plastic |
Weight | 0.45 lbs |
Description
Officemate Recycled Supply Basket, 10.125" x 3.0625" x 2.375", Black, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO SCUFF PADS-LT DUTY 20/BOX (NR58001)
- PACON Array Card Stock, 65lb., Lttr, Assrtd, PK250 (101199)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Teal, 50PK (84241)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (11R201)
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- OFFICEMATE ORGANIZER, DSK, VE (OIC23112)
- OFFICEMATE Achieva® Incline Sorter (26243)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- OFFICEMATE Officemate OIC26210 Side Load Tray; Stackable; Letter; 2-PK; Black (OIC26210)
- LORELL Lorell Contemporary Furniture, Laminate (LLR87525)
- Officemate Desk Accessories & Organizers