Shop All Desk Accessories & Organizers
Officemate
Recycled Big Pencil Cup, Black
Mfr # 26042
Zoro # G7489785
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Color Black
- Material Plastic
- Height 5.75"
- Depth 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 26042
- Zoro # G7489785
- UPC # 042491260426
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 5.75" |
Width | 4.25" |
Depth | 4.5" |
Details
Item | Pencil Cups |
Number of Compartments | 3 |
Color | Black |
Material | Plastic |
Description
Recycled Big Pencil Cup,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 96" x 70" Mattress Bags, 1.10 mil, Clear, PK 100 (4NPX5)
- WEGMANN AUTOMOTIVE TAL Coated PB Commercial Weight 2.0 oz. (TAL020)
- SEALER SALES 20" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-520H)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 7", Kraft, 15/Bundle (55VH61)
- OFFICEMATE Pencil Cup, Large, Blk, Plastic (22292)
- OFFICEMATE ORGANIZER, DSK, VE (OIC23112)
- OFFICEMATE Achieva® Incline Sorter (26243)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- OFFICEMATE Recycled Supply Basket, 6.125" x 5" x 2.375", Black, PK3 (26201)
- ARTISTIC Desk Pad, Monticello, Black (AOP5240-BG)
- Officemate Desk Accessories & Organizers