Shop All Cell Phone Accessories
This Product is Discontinued
Officemate
Phone Stand, Recycled, Black, Plastic (Discontinued)
Mfr # 26093
Zoro # G0800511
This Product is Discontinued
Key Features
- Color Black
- Material Plastic
- Length 9 5/8 in
- Width 13 1/8 in
- Height 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 26093
- Zoro # G0800511
- UPC # 042491260938
- Country of Origin China
- Category Cell Phone Accessories
Dimensions
Length | 9 5/8 in |
Width | 13 1/8 in |
Height | 5 7/8 in |
Depth | 9 5/8 in |
Details
Color | Black |
Material | Plastic |
Includes | Hardware |
Weight Capacity | 15 lb |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Item | Phone Stand with Drawer |
Description
Phone Stand with Drawer, Material Plastic, Color Black, Weight Capacity 15 lb, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.