Shop All Cell Phone Accessories
Officemate
Phone Stand, Plastic, Black
Mfr # 22802
Zoro # G0473943
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Length 10 1/2 in
- Width 12 1/4 in
- Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 22802
- Zoro # G0473943
- UPC # 042491228020
- Country of Origin United States
- Category Cell Phone Accessories
Dimensions
Length | 10 1/2 in |
Width | 12 1/4 in |
Height | 5 1/4 in |
Depth | 10 1/2 in |
Overall Width | 12 1/4 in |
Overall Depth | 10 1/2 in |
Maximum Height | 5 1/4 in |
Minimum Height | 5 1/4 in |
Details
Color | Black |
Material | Plastic |
For Use With | Telephones |
Weight Capacity | 50 lb |
Includes | Hardware |
Product Type | Phone Stand |
Item | Phone Stand |
Description
Phone Stand, Product Type Phone Stand, Overall Width 12 1/4 in, Overall Depth 10 1/2 in, Maximum Height 5 1/4 in, Minimum Height 5 1/4 in, Material Plastic, Color Black, Weight Capacity 50 lb, For Use With Telephones, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Aerosol Duster, 17 oz., PK2 (DPSJMB2)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for FirstPower FP640, FP645, FP660 (ML4-645103944)
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- LEVITON Occ Snsr, PIR, 120-277V AC, Wht (ODS10-IDW)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-238u (RAM-B-238U RAM MOUNTS)
- RAM MOUNTS Replacement for RAM Mounts Ram-d-201u-e (RAM-D-201U-E RAM MOUNTS)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 11 / XR (VTBIPLC208AP02V)
- PIVO Tripod 160cm (TRPD)
- MOBILESPEC Hi-Vis Dual Port 30W Dc Charger, Orange (MBSHVDC02)
- RAM MOUNTS Replacement for RAM Mounts Rap-396u (RAP-396U RAM MOUNTS)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 12 / 12 Pro (VTBIGPD228AP02A)
- Officemate Cell Phone Accessories