Shop All Desk Accessories & Organizers
Officemate
Pencil Cup, Large, Blk, Plastic
Mfr # 22292
Zoro # G1610673
original price:
$17.94
13% off
new price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Color Black
- Material Plastic
- Overall Width 5 in
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 22292
- Zoro # G1610673
- UPC # 042491222929
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 5 in |
Height | 4 1/2 in |
Overall Depth | 3 3/4 in |
Width | 5 in |
Overall Height | 4 1/2 in |
Depth | 3 3/4 in |
Details
Item | Pencil Holder |
Number of Compartments | 3 |
Color | Black |
Material | Plastic |
Features | Non-skid Base |
Accessory Type | Pencil Holder |
Description
Pencil Holder, Number of Compartments 1, Black, Plastic, Height 4-1/2 In., Width 5 In., Depth 3-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magna Visual Magnetic Clip Board (MCB)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (97262)
- BOSTITCH STAPLES 1-1/2""L 16GA (16S4-38SG10M)
- LEARNING RESOURCES Magnetic Algebra Tiles™ (7641)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- OFFICEMATE Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2 (26202)
- OFFICEMATE Tool Tube, Color Gray, Material Plastic (29012)
- OFFICEMATE Paper Clip Dispenser, Clear, Plastic (93695)
- OFFICEMATE ORGANIZER, DSK, VE (OIC23112)
- OFFICEMATE Pencil Cup, Color Gray, Material Plastic (29032)
- DACASSO Navy Blue 5-Piece Leather Desk Set, Bonded Leather (DF-5002)
- Officemate Desk Accessories & Organizers