Shop All Desk Accessories & Organizers
Officemate
Paper Clip Dispenser, Clear, Plastic
Mfr # 93695
Zoro # G3008153
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Height 2 1/4 in
- Overall Depth 2 3/4 in
- Width 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 93695
- Zoro # G3008153
- UPC # 042491936956
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2 1/4 in |
Overall Depth | 2 3/4 in |
Width | 2 1/16 in |
Overall Height | 2 3/4 in |
Depth | 2 1/4 in |
Details
Item | Paper Clip Dispenser |
Number of Compartments | 1 |
Color | Clear |
Material | Plastic |
Includes | Heavy-Duty Magnet |
Accessory Type | Paper Clip Dispenser |
Description
Paper Clip Dispenser, Width 2 1/16 In, Height 2 1/4 In, Length 2 1/4 In, Color Frosted Clear, Material Plastic, Number of Compartments 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Calendar w/Decor Frame, 30x20, White Surface/Frame (2075U00-01)
- IDL PACKAGING 9 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-9)
- DACASSO Ball Point Pen Refill, Blue Ink Only (A9002)
- ZORO SELECT Blank Dot Label Green 1-1/2"W, Pk1000 (3VCK9)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- OFFICEMATE Achieva® Incline Sorter (26243)
- OFFICEMATE Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2 (26202)
- OFFICEMATE Tool Tube, Color Gray, Material Plastic (29012)
- OFFICEMATE Officemate OIC26210 Side Load Tray; Stackable; Letter; 2-PK; Black (OIC26210)
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- BLOEM TERRAPOT PRCRN 8"" (TR08908)
- Officemate Desk Accessories & Organizers