Shop All Tacks & Push Pins
This Product is Discontinued
Officemate
Panel Clips, Medium, Assorted, PK24 (Discontinued)
Mfr # 30166
Zoro # G3497243
This Product is Discontinued
Key Features
- Size 1 in W
- Color Assorted
- Material Plastic
- Holding Capacity 0.5 in
- Product Type Panel Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 30166
- Zoro # G3497243
- UPC # 042491301662
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Size | 1 in W |
Overall Width | 1 in |
Details
Item | Panel Clips |
Color | Assorted |
Material | Plastic |
Holding Capacity | 0.5 in |
Product Type | Panel Clips |
Base Type | No Base |
Description
Panel Clips, Size 1 in W, Holding Capacity 0.5 in, Color Assorted, Material Plastic, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.