Shop All Desk Accessories & Organizers
Officemate
Officemate 2020261 Achieva Large Supply Basket; Assorted Color - Set of 3 - 10.37 x 6.12 x 2.37 in.
Mfr # 2020261
Zoro # G003962708
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 2020261
- Zoro # G003962708
- UPC # 42491262086
- Country of Origin China
- Category Desk Accessories & Organizers
Description
Achieva Large Supply Baskets, are great for organizing your workspace at school, home, or office! A modern design with clean lines and a compact footprint make this an efficient means to organize. Nested to save space when not in use. Each basket measures 10-3/8 W x 6-1/8 D x 2-3/8 H in.
Features- Achieva Large Supply Basket, Assorted Color - 10.37 x 6.12 x 2.37 in.
- Set of 3
- Color: Assorted Color
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Plastic
- Dimension: 10-3/8 x 6-1/8 x 2-3/8 in.
- Weight: 12.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT10)
- MONOPRICE Filament, PLA, Black (10551)
- UNIVERSAL PRODUCTS Universal Comfort Grip Retractable Ballpoint Pen, 1mm, Black Ink, Clear Barrel, Dozen (UNV15530)
- BROTHER Cartridge, Tape, 3/4""-Bk/Cl (BRTTZE141)
- OFFICEMATE Pencil Cup, Large, Blk, Plastic (22292)
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- OFFICEMATE Recycled Drawer Organizer (26032)
- OFFICEMATE ORGANIZER, DSK, VE (OIC23112)
- OFFICEMATE Recycled Supply Basket, 6.125" x 5" x 2.375", Black, PK3 (26201)
- OFFICEMATE Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2 (26202)
- OFFICEMATE INTERNATIONAL Officemate®Side Loading Stackable Desk Tray 16-1/4" x 9" x 2-4/5" Black (OIC21102)
- Officemate Desk Accessories & Organizers