Shop All Desk Accessories & Organizers
Officemate
Officemate 2020259 Achieva Long Supply Basket; White - Pack of 3 - 10.37 x 3.62 x 2.37 in.
Mfr # 2020259
Zoro # G403962681
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 2020259
- Zoro # G403962681
- UPC # 42491262048
- Country of Origin China
- Category Desk Accessories & Organizers
Description
Achieva Long Supply Baskets are great for organizing your workspace at school, home, or office! A modern design with clean lines and a compact footprint make this an efficient means to organize. Nested to save space when not in use.
Features- Achieva Long Supply Basket, White
- Pack of 3
- Color: White
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Plastic
- Dimension: 10-3/8 x 3-5/8 x 2-3/8 in.
- Weight: 9.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Erasable Ink, Red, PK12 (31452)
- UNIVERSAL Emoji Themed Binder Clips in Dispenser Tub, Medium, Asstd Colors, PK42 (UNV31031)
- SEIKO INSTRUMENTS Seiko, SELF-ADHESIVE ADDRESS LABELS, 1.12in X 3.5in, WHITE, 520PK (SLP2RLH)
- TICONDEROGA Pencils, HB (#2), Black Lead, Yellow Barrel, PK12 (13882)
- OFFICEMATE Officemate OIC26210 Side Load Tray; Stackable; Letter; 2-PK; Black (OIC26210)
- OFFICEMATE Tool Tube, Color Gray, Material Plastic (29012)
- OFFICEMATE ORGANIZER, DSK, VE (OIC23112)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- OFFICEMATE Achieva® Incline Sorter (26243)
- OFFICEMATE Desk Organizer, Color Clear (22824)
- RAIKA Raika VI 196 BLK Leather Pencil Cup Holder - Black (VI 196 BLK)
- Officemate Desk Accessories & Organizers