Shop All Binder Clips
Officemate
Officemate 1533767 Easy Grip Metallic Binder Clips; Medium - Pack of 12
Mfr # 1533767
Zoro # G303950900
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 1533767
- Zoro # G303950900
- UPC # 42491310541
- Country of Origin China
- Category Binder Clips
Description
Officemate Easy Grip Binder Clips have soft grips for easy handling. Offer same capacity and Size as standard binder clips with a fun look and feel. Assorted Metallic Colors.
Features- Easy grip metallic binder clips
- Pack of 12
- Color: Assorted color
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Product Width: 1 1/4 in
- Size: Medium
- Weight: 0.292 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS MFG Saunders Redi-Rite Aluminum Storage Clipboard, 8-1/2" x 12", Silver (11017)
- ACCO Quartet® Class 3 Classic Comfort Laser Pointer, Jade Green, 500-yds (MP2703TQ)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-01)
- SEALER SALES Drive Belt #2 for Band Sealers Drive Belt for HL-M1120LD, FRM-1120LD (#960) (FRM-1120LD-26-2b)
- BUSINESS SOURCE Business Source BSN36552 Binder Clip- Large- 2in.W- 1in. Capacity- Black (BSN36552)
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- UNIVERSAL Bulldog Clips, Jumbo, Nickel-Plated, PK12 (UNV31266)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 2, PK72 (58507BD)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes and Colors, PK30 (UNV31026)
- ACCO Acco® Premium Prong Fasteners, 3-1/2" Sheet Capacity, 2-3/4" Length Base, Silver, 50/Box (70324)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- Officemate Binder Clips