Shop All Binder Clips
Officemate
Officemate 1533766 Easy Grip Metallic Binder Clips; Small - Pack of 24
Mfr # 1533766
Zoro # G103950919
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 1533766
- Zoro # G103950919
- UPC # 42491310534
- Country of Origin China
- Category Binder Clips
Description
Officemate Easy Grip Binder Clips have soft grips for easy handling. Offer same capacity and Size as standard binder clips with a fun look and feel. Assorted Metallic Colors.
Features- Easy grip metallic binder clips
- Pack of 24
- Color: Assorted color
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Product Width: 3/4 in
- Size: Small
- Weight: 0.208 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (80621)
- BROTHER Yellow Ink Cartridge 375 YLD (LC61Y)
- ROYAL TONER Toner for Canon 137 Comp Toner 2.4K VL (9435B001AA)
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (6LGA6)
- BUSINESS SOURCE Clip, Binder, Large, Ast, PK12 (65363)
- BUSINESS SOURCE Bulldog Grip Clips No. 4 3" Width for Paper Heavy Duty, PK12 (58503)
- ZORO SELECT Bulldog Clip, 2 5/8in W, Asrt, PK12 (2WFW3)
- BUSINESS SOURCE Business Source BSN65369 Small & Medium Binder Clips Set; 60 Per Pack (BSN65369)
- OIC Clip, Binder, Large, PK12 (99100)
- BUSINESS SOURCE Small Binder Clips, 40PK (BSN65366)
- BUSINESS SOURCE Magnetic Grip Clips No. 1 (58504)
- Officemate Binder Clips