Shop All Binder Clips
Officemate
Officemate 1533765 Easy Grip Metallic Binder Clips; Large - Pack of 6
Mfr # 1533765
Zoro # G203950901
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 1533765
- Zoro # G203950901
- UPC # 42491310510
- Country of Origin China
- Category Binder Clips
Description
Officemate Easy Grip Binder Clips have soft grips for easy handling. Offer same capacity and Size as standard binder clips with a fun look and feel. Assorted Metallic Colors.
Features- Easy grip metallic binder clips
- Pack of 6
- Color: Assorted color
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Product Width: 2 in
- Size: Large
- Weight: 0.472 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 8" x 5", Kraft, 25/Bundle (11R205)
- RUBBERMAID COMMERCIAL Pelouze FG404088 Digital Receiving Scale with Remote Display, 400lb x 0.5lb, Black/Red/White (FG404088)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK1000 (56LT26)
- ZORO SELECT 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Assorted Colors, PK40 (UNV31028)
- ZORO SELECT Magnetic Clip, 3-1/2 In, Red, Neodymium, Pk2 (10E857)
- X-ACTO Bulldog Clips, Jumbo, Nickel-Plated, PK12 (2004LMR)
- ACCO Brass Prong Fasteners, 1-1/4", PK100 (A7071505)
- ACCO Acco® Binder Clips, Large, 2" Width, 1-1/16" Capacity, Black/Silver, 12/Dozen (72100)
- ADVANTUS Wall Clips for Fabric Panels, 40 Sheets, Assorted Cool Colors, PK20 (75307)
- BUSINESS SOURCE Bulldog Grip Clips No. 4 3" Width for Paper Heavy Duty, PK12 (58503)
- Officemate Binder Clips