Shop All Wire Markers
Officemate
Officemate 000066 Butterfly Large Number 1 Paper Clip; 2.50 in. - Steel Wire - Pack of 12
Mfr # 66
Zoro # G804012640
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 66
- Zoro # G804012640
- UPC # 42491999661
- Country of Origin Colombia
- Category Wire Markers
Description
Officemate Butterfly Large Number 1 Paper Clip is ideal for large number of papers or thick papers. Steel wire clip in silver color measures 2-1/2 inches and is 12 per pack.
Features- Unique butterfly shape won't tear paper
- Holds bulky papers securely
- Rust-resistant
- For Use With: Papers or Thick Papers
- Pack of 12
- Butterfly Large Number 1 Paper Clip
- Color: Silver
- Size: #2
- Size: 2.50 in.
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 12, PR (150040-SZ12)
- GASCO Calibration Gas, Hydrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-83)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (S2210)
- KIWI LACE BOOT 72"" BLACK (70449)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 2.00 (T200X000VT1Y)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY 3/4" x 1/4" White Label, Polyester, THT-1-423-10 (THT-1-423-10)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- Officemate Electrical Labels