Shop All Dry Erase Board Accessories
Officemate
Magnet, Circle, Sizes/Colors, Assrtd
Mfr # 92500
Zoro # G6406158
original price:
$5.75
5% off
new price: $5.45
/pk 30, $0.18/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue; Green; Red; Yellow; White
- Accessory Type Magnet,Circle,Sizes/Colors,Assrtd
- Outside Diameter 0.75"; 1.38"; 1.5"
- Weight 0.46 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 92500
- Zoro # G6406158
- UPC # 042491925004
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Outside Diameter | 0.75"; 1.38"; 1.5" |
Details
Item | Magnet,Circle,Sizes/Colors,Assrtd |
Material | Plastic |
Color | Blue; Green; Red; Yellow; White |
Accessory Type | Magnet,Circle,Sizes/Colors,Assrtd |
Weight | 0.46 lbs |
Description
Magnet,Circle,Sizes/Colors,Assrtd, Package Quantity 30
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Lights and Sounds Answer Buzzers, Set of 4 (3776)
- TOY TIME Carrom Board Game Classic Strike and Pocket Table Game with Cue Sticks, Coins, Queen for Adults/Kids (431560MRK)
- SAX True Flow Underglaze, Fire Engine Red, 1 Pint (UG206X)
- ADVANTUS Fabric Panel Wall Clips, Black, PK50 (AVT-75345)
- OFFICEMATE Heavy Duty Magnets, PK30 (92501)
- OFFICEMATE Cork Bar (29212)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Yellow (CT2-Y)
- ONYX Organizer, f/Dry-erase Accessories, Mesh, 8"x3-1/4"x3", BK (SAF3612BL)
- MAGNA VISUAL Magnetic Round Indicators, Black, PK20 (FI-127)
- MAGNA VISUAL Magnetic Heading Letters, 2 in., 1 in. H (FH-27)
- LEARNING RESOURCES Magnetic Create-a-Space™ Storage Bins (3807)
- Officemate Dry Erase Board Accessories