Shop All File Holders
This Product is Discontinued
Officemate
Magazine File, Black (Discontinued)
Mfr # 22352
Zoro # G5261280
This Product is Discontinued
Key Features
- Color Black
- Width 4"
- Height 11.5"
- Material Plastic
- Weight 1.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 22352
- Zoro # G5261280
- UPC # 042491223520
- Country of Origin United States
- Category File Holders
Dimensions
Width | 4" |
Height | 11.5" |
Depth | 9.5" |
Details
Item | Magazine File,Black |
Color | Black |
Material | Plastic |
Weight | 1.02 lbs |
Description
Magazine File,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.