Shop All Clipboards
Officemate
Low Profile Storage Clipboard, 1/2" Capacity, Holds 9w x 12h, Charcoal
Mfr # 83303
Zoro # G001859901
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Clip Capacity 0.5"
- Color Charcoal
- Sheet Size - Clipboards 10 x 14.5
- Sheet Capacity 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 83303
- Zoro # G001859901
- UPC # 42491833088
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 11 |
Sheet Size - Clipboards | 10 x 14.5 |
Size | 10w x 1.25d x 14.5h |
Storage Compartment Size (w x d x h) | 10 x 3 x 1.25; 10 x 11.5 x 1.25 |
Details
Item | Clipboards |
Clip Capacity | 0.5" |
Color | Charcoal |
Sheet Capacity | 0.5" |
Material | Plastic |
Weight | 1.066 lbs |
Number of Compartments | 2 |
Storage Compartment Details | (1) Interior Office Supplies; (1) Interior Sheet/Pad |
Description
Slim design fits into most briefcases, but has ample storage for papers, forms and notepads! Includes separate storage compartment for pens and pencils. Features a low profile clip and a strong, sturdy hinge and clasp system. Dual-power calculator and battery included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- NATIONAL CHECKING 1"x1" Trilingual Green Friday Removable Label, PK1000 (R105R)
- ZEBRA TECHNOLOGIES Zebra Printhead Kit, 203 dpi (P1058930-009)
- THERMOSAFE Bottle Shipper, 8 x 6 x 7 In, PK12 (413)
- OFFICEMATE Officemate OIC83309 Clipboard Storage Box with Binder - Charcoal (OIC83309)
- ZORO SELECT Aluminum Magnetic Clipboard (83217)
- OFFICEMATE Portable Dry Erase Clipboard Case, 4 Compartments, 1/2" Cap., Charcoal (83382)
- OFFICEMATE Recycled Hardboard Clipboard, 1" Capacity, Holds 8.5 x 11, Brown, 3PK (83505/83130)
- BUSINESS SOURCE Storage Clipboard (49262)
- BUSINESS SOURCE Clipboard, Standard, 6X9 1 Ea (16506)
- ZORO SELECT 8-1/2" x 11" Plastic Clipboard, Red (2LJX5)
- Officemate Clipboards