Shop All Clipboards
This Product is Discontinued
Officemate
Landscape Clipboard, Black (Discontinued)
Mfr # 83050
Zoro # G7489940
This Product is Discontinued
Key Features
- Sheet Size 8 1/2" Width x 11" Length
- Clip Capacity 1"
- Color Black
- Width 12-1/2"
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 83050
- Zoro # G7489940
- UPC # 042491830506
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Width | 12-1/2" |
Height | 1/2" |
File Size | Letter |
Depth | 9" |
Overall Width | 12 1/2 in |
Paper Size | Letter |
For Document Width | 9 in |
For Document Length | 12 1/2 in |
Details
Item | Recycled Landscape Clipboard |
Clip Capacity | 1" |
Color | Black |
Clip Type | Low Profile |
Material | Plastic |
Includes | Retractable Hanging Hole |
Mounting Style | Clip |
Product Type | Clipboard |
Description
Clip Type Low Profile, Color Black, Storage Opening Type Not Applicable, Includes Retractable Hanging Hole, Clipboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.