Shop All Hole Punchers
Officemate
Heavy Duty Paper Punch, Two Hole, Blk
Mfr # 90082
Zoro # G0753864
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 50
- Material metal
- Hole Dia. 1/4 in
- Features Removeable Chip Tray
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 90082
- Zoro # G0753864
- UPC # 042491900827
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 1/4 in |
Details
Item | Two-Hole Paper Punch |
Sheet Capacity | 50 |
Material | metal |
Features | Removeable Chip Tray |
Color | Black |
Description
Two-Hole Paper Punch, Sheet Capacity 50, Hole Dia. 1/4 in, Color Black, Material Metal, Features Removeable Chip Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, 3/8 In., PK1000 (2JFF2)
- POST-IT Tab, Post-It, Solid, 3"", White Pk (MMM686F50WH3IN)
- SMEAD Folder, Classf, Lg, 2Pktdiv, Be Pk (SMD19081)
- BAW PLASTICS JOB TICKET HOLDER 6X9 (SEWN HDR 6X9 BLK)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Silver (90100)
- OFFICEMATE Two-Hole Paper Punch, Silver (90101)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Blk (90089)
- SWINGLINE One Hole Paper Punch, PK5 (A7074005)
- PAPERPRO Two-Hole Paper Punch, 20 Sheet, Blk/Silver (ACI2310)
- PREMIER MARTIN YALE PUNCH, 2-HOLE, HVYDTY, 40CAP (MP250)
- SWINGLINE HD 3 Hole Adjustable Punch, 9/32" (A7074550B)
- Officemate Hole Punchers