Shop All Bookends
Officemate
Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black
Mfr # 93142
Zoro # G5224464
product price: $30.89
/pr
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 8"
- Finish Chip-Proof Enamel
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 93142
- Zoro # G5224464
- UPC # 42491931425
- Country of Origin China
- Category Bookends
Dimensions
Width | 8" |
Height | 10" |
Depth | 8" |
Details
Color | Black |
Material | Steel |
Finish | Chip-Proof Enamel |
Weight | 3.9 lbs |
Description
Officemate Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (90662-30)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- FLASH FURNITURE BlackChurch Chair, 25 inW25 inL33 1/4 inH, Fixed, FabricSeat (FD-CH02185-SV-JP02-GG)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- ELK HOME Jumble Jacks Bookends, PK 3 (2225-015/S2)
- DESIGN TOSCANO Bastet Cat Goddess of Ancient Egypt Sculptural Bookends (JQ7905)
- UNIVERSAL Bookends, Magnetic, 6x5x7, Metal, Blk, PK2 (UNV54071)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- HURON 8 in Steel NonSkid Bookend Sorter Black (HASZ0094)
- Officemate Bookends