Shop All Counters
Officemate
Hand Tally Counter, 2Hx2W In, Silver
Mfr # 66222
Zoro # G0857613
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Hand Operated
- Display White Digits, Black Background
- Number of Digits 4
- Mounting Hand Held
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Officemate
- MFR # 66222
- Zoro # G0857613
- UPC # 042491662220
- Country of Origin Taiwan, Province of China
- Category Counters
Dimensions
Height | 1.5 in |
Depth | 2 in |
Width | 2 in |
Details
Item | Mechanical Tally Counter |
Input Type | Hand Operated |
Display | White Digits, Black Background |
Number of Digits | 4 |
Mounting | Hand Held |
Reset Type | Knob |
Color | Silver |
Description
Mechanical Tally Counter, Input Type Hand Operated, Number of Digits 4, Mounting Hand Held, Height 1.5 in, Depth 2 in, Width 2 in, Display White Digits, Black Background, Reset Type Knob, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, Steel, 2.50" Conduit Size (WAS200)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Ivory (HBL415HI)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- TRUMETER Counter (3602-111TG)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L010)
- ENM Counter, Hand Tally, 5 Gang, 4 Digits (M4505)
- GRASSLIN 110127VAc Counter (FWZ53)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCS0)
- EAGLE SIGNAL Totalizer 120VAc Counter (HK510A6)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- Officemate Counters