Shop All Wall Files
Officemate
File Pocket, Letter
Mfr # 29152
Zoro # G0335081
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Material Plastic
- Color Gray
- Height 7 in
- Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Officemate
- MFR # 29152
- Zoro # G0335081
- UPC # 042491291529
- Country of Origin China
- Category Wall Files
Dimensions
Height | 7 in |
Width | 13 1/2 in |
Depth | 3 in |
Overall Depth | 3 in |
Compartment Depth | 3 in |
Compartment Width | 13 1/2 in |
Overall Width | 13 1/2 in |
Compartment Height | 7 in |
Overall Height | 7 in |
Details
Number of Compartments | 1 |
Item | Wall File |
Material | Plastic |
Color | Gray |
Includes | Tape |
Product Type | Wall File |
Mounting Method | Hanging |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Wall File, Material Plastic, Color Gray, Height 7 in, Width 13 1/2 in, Depth 3 in, Number of Compartments 1, Includes Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Magnetic Name Plates, PK40 (735205)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Green, 500/Roll (DL612J)
- IDL PACKAGING 28L x 14W x 14H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-281414-5)
- 3M Command Mini Foam Adhesive Strips .5 in. L , 12PK (17020-ES)
- OFFICEMATE Wall Rack, Letter/Legal, 4 Pockets (21728)
- OFFICEMATE Magnetic Wall Pocket, Letter, 7Hx13W, Smoke (21451)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Smoke (21441)
- OFFICEMATE Unbreakable Wall Pocket, Legal/Ltr, Clear (21664)
- OFFICEMATE Wall Pocket, Letter, 7Hx13W, Black (21432)
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Black (21442)
- STOREX Wall File, Clear, PK3 (70245U06C)
- Officemate Wall Files